Skip to Main Content
customer-service Help
Morse

Hole Cutter, Metal, Saw Diam. 1-15/16in.

Morse Hole Cutter, Metal, Saw Diam. 1-15/16in. CTS31
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.94
  • Primary Saw Application: Metal
  • Tooth Material: Carbide Tipped
  • Application: Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
See full product details
Orders over $75 ship free.
Total: $66.94

Morse #CTS31 Specifications

  • Primary Saw Application: Metal
  • Tooth Material: Carbide Tipped
  • Application: Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
  • Max. Cutting Depth: 3/16 in
  • Arbor Design: Built-In
  • Shank Size: 3/8 in
  • Saw Dia.: 1 15/16 in
  • Number of Teeth: 8
  • Replacement Pilot Drill No.: Mfr. No. CTSP
  • Hole Saw Product Grouping: Hole Cutters
  • Item: Hole Cutter
  • Pilot Drill Size: 1/4 in dia
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 1 15/16 in, Max. Cutting Depth 3/16 in, Arbor Design Built-In, Tooth Material Carbide Tipped, Number of Teeth 8, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTSP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic

Reviews of Morse #CTS31