Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Cutter, Metal, Saw Diam. 1-7/16in.

  • Mfr # CTD23

  • Zoro # G1823145


product price: $60.39
/ea

Key Features

Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Max. Cutting Depth
1 in
Arbor Design
Built-In Arbor
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTD23
Zoro #
G1823145
UPC #
050326167161
Country of Origin
Taiwan, Province of China

Dimensions

Saw Dia.
1-7/16"
Max. Cutting Depth
1 in
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia
Cutting Depth - Maximum
1 in
Pilot Drill Diameter
1/4 in
Overall Diameter
1 7/16 in

Details

Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Item
Hole Cutter
Hole Saw Product Grouping
Hole Cutters
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Number of Teeth
7
Replacement Pilot Drill No.
Mfr. No. CTDP
Impact Rated
Impact Rated
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel

Description

Morse, CTD23 (167161), 1-7/16" (37mm) diameter, carbide tipped hole cutter is designed for cutting precision holes in thicker sheet metal and plate applications. Ground tooth profile provides clean, fast cuts. Step center pilot drill reduces "break through" impact. Sholdered cutter body prevents pass through. Grooved gullet directs chips up, and away, from the cut. Ejector spring aids in slug removal. One (1) cutter per box. Replacement parts, CTDP (16700) pilot drill and CTDS (167017) ejector spring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.