Hole Cutter, Metal, Saw Diameter 1-1/2 in.
Mfr # CTD235
Zoro # G1823136
product price: $69.99
/eaKey Features
Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Max. Cutting Depth
1 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTD235
Zoro #
G1823136
UPC #
050326167468
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
1 in
Shank Size
3/8 in
Saw Dia.
1 1/2 in
Pilot Drill Size
1/4 in dia
Cutting Depth - Maximum
1 in
Pilot Drill Diameter
1/4 in
Overall Diameter
1 1/2 in
Details
Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Arbor Design
Built-In Arbor
Replacement Pilot Drill No.
Mfr. No. CTDP
Number of Teeth
7
Hole Saw Product Grouping
Hole Cutters
Item
Hole Cutter
Impact Rated
Impact Rated
Number of Teeth (Hole Cutters Only)
6
Materials Cut
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Primary Material Application
General Purpose
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Max. Cutting Depth 1 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 7, Thread Size Not Applicable, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTDP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.