Zoro Homepage

Hole Cutter, Metal, Saw Diameter 2-1/8 in.

  • Mfr # CTD34

  • Zoro # G1823075


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Arbor Design
Built-In Arbor
Shank Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTD34
Zoro #
G1823075
UPC #
050326167260
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1 in
Shank Size
3/8 in
Saw Dia.
2 1/8 in
Pilot Drill Size
1/4 in dia
Pilot Drill Diameter
1/4 in
Overall Diameter
2 1/8 in
Cutting Depth - Maximum
1 in

Details

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Arbor Design
Built-In Arbor
Hole Saw Product Grouping
Hole Cutters
Replacement Pilot Drill No.
Mfr. No. CTDP
Item
Hole Cutter
Number of Teeth
10
Shank Shape
Flat
Impact Rated
Impact Rated
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel

Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Max. Cutting Depth 1 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 10, Thread Size Not Applicable, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTDP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.