Hole Cutter, Metal, Saw Diameter 4-3/4 in.
Mfr # CTS76
Zoro # G1823276
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Saw Dia.
4-3/4"
Tooth Material
Carbide Tipped
Max. Cutting Depth
3/16 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS76
Zoro #
G1823276
UPC #
050326166553
Country of Origin
Taiwan, Province of China
Dimensions
Saw Dia.
4-3/4"
Max. Cutting Depth
3/16 in
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
3/16 in
Overall Diameter
4 3/4 in
Details
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Item
Hole Cutter
Hole Saw Product Grouping
Hole Cutters
Number of Teeth
24
Replacement Pilot Drill No.
Mfr. No. CTSP
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Shank Shape
Flat
Impact Rated
Impact Rated
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Description
Morse, CTS76 (166553), 4-3/4" (121mm) diameter, carbide tipped hole cutter is designed for cutting precision holes in sheet metal applications, such as control panels and electrical boxes. Ground tooth profile provides clean, fast cuts. Step center pilot drill reduces "break through" impact. Sholdered cutter body prevents pass through, protecting electrical components at shallow depths. Ejector spring aids in slug removal. One (1) cutter per box. Replacement parts, CTSP (166010) pilot drill and CTSS (166027) ejector spring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.