Hole Cutter, Metal, Saw Diameter 51/64 in.
Mfr # CTD125
Zoro # G1823221
product price: $51.49
/eaKey Features
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Saw Dia.
13/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTD125
Zoro #
G1823221
UPC #
050326167437
Country of Origin
China
Dimensions
Saw Dia.
13/16"
Max. Cutting Depth
1 in
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia
Overall Diameter
13/16 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1 in
Details
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Item
Hole Cutter
Replacement Pilot Drill No.
Mfr. No. CTDP
Hole Saw Product Grouping
Hole Cutters
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Number of Teeth
4
Impact Rated
Impact Rated
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Description
Morse, CTD125 (167437), 20mm diameter, carbide tipped hole cutter is designed for cutting precision holes in thicker sheet metal and plate applications. Ground tooth profile provides clean, fast cuts. Step center pilot drill reduces "break through" impact. Sholdered cutter body prevents pass through. Grooved gullet directs chips up, and away, from the cut. Ejector spring aids in slug removal. One (1) cutter per box. Replacement parts, CTDP (16700) pilot drill and CTDS (167017) ejector spring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.