Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHSA185C
Zoro #
G9535176
UPC #
050326116701
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 15/16 in
Thread Size
1/2"-20
Shank Size
3/8 in
Saw Dia.
1 3/16 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Details
Tooth Material
Bi-Metal
Application
Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
Arbor Design
Built-In
Teeth per Inch
5/6
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Tooth Material Grade
M42
Impact Rated
No
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Description
Hole Saw, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 3/16 in, Teeth per Inch 5/6, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia x 3 3/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.