6-3/8" Carbide Grit Hole Saw

MORSE| Zoro #: G1608975| Mfr #: ATCG104

$75.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Material: Carbide Grit
Thread Size: 5/8"-18
Hole Saw Product Grouping: Hole Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608975 Mfr #: ATCG104
Tooth Material: Carbide GritThread Size: 5/8"-18
Hole Saw Product Grouping: Hole SawsPilot Drill Size: 1/4" dia. x 4" L
Arbor Design: Not IncludedSaw Dia.: 6-3/8"
Teeth per Inch: Continuous GritMax. Cutting Depth: 1-1/2"
Item: Hole SawApplication: For Installing Light Fixtures In Lath, Plaster And Ceiling Tile
Replacement Arbor No.: Mfr. No. M45PCTShank Size: 7/16" Hex
Replacement Pilot Drill No.: Mfr. No. MPD4CT01Primary Saw Application: Wood
Country of Origin (subject to change): Taiwan, Province of China

Description

Hole Saws, Hole Saw, Primary Saw Application Wood, Saw Dia. 6-3/8 In., Max. Cutting Depth 1-1/2 In., Arbor Design Not Included, Tooth Material Carbide Grit, Teeth per Inch Continuous Grit, Thread Size 5/8 In.-18, Replacement Arbor No. Mfr. No. M45PCT, Shank Size 7/16 In. Hex, Pilot Drill Size 1/4 In. dia. x 4 In. L, Replacement Pilot Drill No. Mfr. No. MPD4CT01, Application For Installing Light Fixtures In Lath, Plaster And Ceiling Tile, Impact Rated No

Reviews