Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse 6-5/8" Carbide Grit Hole Saw ATCG106

6-5/8" Carbide Grit Hole Saw (Discontinued)

  • Mfr # ATCG106
  • Zoro # G2704554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATCG106
Zoro #
G2704554
UPC #
050326161053
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1 1/2 in
Thread Size
5/8"-18
Shank Size
7/16 in Hex
Saw Dia.
6 5/8 in
Pilot Drill Size
1/4 in dia x 4 in L

Details

Primary Saw Application
Wood
Tooth Material
Carbide Grit
Application
For Installing Light Fixtures In Lath, Plaster And Ceiling Tile
Arbor Design
Not Included
Teeth per Inch
Continuous Grit
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. MPD4CT01
Replacement Arbor No.
Mfr. No. M45PCT
Impact Rated
No
Item
Hole Saw

Description

Hole Saw, Arbor Design Not Included, Saw Dia. 6 5/8 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.