Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATCG110
Zoro #
G3256136
UPC #
050326161060
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
1 1/2 in
Thread Size
5/8"-18
Shank Size
7/16 in Hex
Saw Dia.
6 7/8 in
Pilot Drill Size
1/4 in dia x 4 in L
Details
Primary Saw Application
Wood
Tooth Material
Carbide Grit
Application
For Installing Light Fixtures In Lath, Plaster And Ceiling Tile
Arbor Design
Not Included
Teeth per Inch
Continuous Grit
Replacement Pilot Drill No.
Mfr. No. MPD4CT01
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Replacement Arbor No.
Mfr. No. M45PCT
Description
Hole Saw, Arbor Design Not Included, Saw Dia. 6 7/8 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.