Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Arbor, 5/8"-18, For-1-1/4"to6-5/8"

  • Mfr # 139069-WWG

  • Zoro # G215223079


product price: $17.59
/ea

Key Features

Shank Size
7/16 in
Shank Shape
Hex
Thread Size
5/8"-18
For Hole Saw Diameter - Maximum
6 5/8 in
Pilot Bit Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139069-WWG
Zoro #
G215223079
UPC #
050326139069
Country of Origin
United States

Dimensions

Shank Size
7/16 in
Thread Size
5/8"-18
For Hole Saw Diameter - Maximum
6 5/8 in
Pilot Bit Shank Size
1/4 in
For Hole Saw Diameter - Minimum
1 1/4 in
Pilot Bit Diameter
1/4 in
For Hole Saw Diameter - Imperial
1-1/4 in to 6-5/8 in
For Hole Saw Diameter - Metric
33 to 152 mm
Pilot Bit Length
3 1/8 in

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Product Type
Hole Saw Arbor
Includes Pilot Bit
Pilot Bit Included
Pilot Bit Shank Shape
Hex
Arbor Type
Standard
Pilot Bit Material
High Speed Steel

Description

Hole Saw Arbor, Arbor Type Standard, Thread Size 5/8 In.-18, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Size 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.