Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:2", Carbide Tipped

  • Mfr # MHSTK32

  • Zoro # G906000101


product price: $11.99
/ea

Key Features

Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Shank Size
7/16 in
Teeth per Inch
2/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHSTK32
Zoro #
G906000101
UPC #
050326131322
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 15/16 in
Thread Size
5/8"-18
Shank Size
7/16 in
Saw Dia.
2 in
Cutting Depth - Maximum
1 15/16 in
Overall Diameter
2 in

Details

Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
2/3
Shank Shape
Hex
Item
Hole Saw
Impact Rated
Not Impact Rated
Materials Cut
Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel
Number of Teeth (Hole Cutters Only)
3 TPI
Primary Material Application
General Purpose
For Workpiece Material
Aluminum, Composite, Countertop, Fastener Embedded Wood, Fiberglass, Plastic, Stainless Steel

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated Not Impact Rated, Thread Size 5/8 In.-18, Shank Size 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.