Zoro Homepage

Hole Saw Extension, 12 In.

  • Mfr # ME121

  • Zoro # G2965697


product price: $15.39
/ea

Key Features

Shank Size
7/16"
Shank Shape
Hex
Material
Carbon Steel
Overall Length
12 in
For Use With
7/16 in Hex Shank Arbors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME121
Zoro #
G2965697
UPC #
050326141123
Country of Origin
United States

Dimensions

Shank Size
7/16"
Overall Length
12 in
Fits Hole Saw Dia. - Imperial
all with 7/16 in arbors
Arbor Shank Size
7/16 in

Details

Item
Arbor Extension
Shank Shape
Hex
Material
Carbon Steel
For Use With
7/16 in Hex Shank Arbors
Hole Saw Product Grouping
Hole Saw Accessories
Arbor Shank Style
Hex
Includes Pilot Bit
No

Description

Hole Saw Extension, Length (In.) 12, Chuck Size (In.) 1/2, Construction Carbon Steel, For Use With 7/16 In. Hex Shank Arbors, Uses For shank of 7/16 In. arbors, high and hard to reach areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.