Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Kit, Saw Sizes 3/4" to 2-1/2"

  • Mfr # MHS100

  • Zoro # G8040107


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Number of Pieces
12
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS100
Zoro #
G8040107
UPC #
050326177825
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Shank Size
3/8 in, 7/16 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Thread Size
1/2"-20, 5/8"-18
Saw Sizes Included
3/4", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2"
Saw Size Range
3/4 in to 2 1/2 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in
Pilot Drill Length
3 1/8 in
Cutting Depth - Maximum
1 15/16 in
Hole Saw Size - Minimum
3/4 in
Hole Saw Size - Maximum
2 1/2 in
Pilot Drill Diameter
1/4 in

Details

Tooth Material
Bi-Metal
Number of Pieces
12
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(10) Hole Saws, (2) Arbors with Pilot Drill
Teeth per Inch
5/6
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Application
Industrial
Item
Hole Saw Kit
Replacement Arbor No.
Mfr. No. MA34, MA45PS
Primary Material Application
General Purpose
Number of Hole Saws
9
Materials Cut
Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube
For Workpiece Material
Duct, Mild Steel, Nail-Embedded Wood, Non-Ferrous Metals, Pipe, Plastic, Stainless Steel, Tube
Shank Shape
Hex

Description

Morse MHS100 (177825), 12 piece, general utility hole saw kit contains bimetal hole saw diameters more propular for common applications. Kit includes 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4" and 2-1/2" diameter, bimetal hole saws, one (1) MA34, 3/8" shank (1/2"-20) standard arbor, one (1) MA45PSN, 1/2" shank (5/8-18) pin drive arbor, and carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.