Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Kit, Saw Sizes 3/4" to 3"

  • Mfr # MHS08I

  • Zoro # G8039580


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Number of Pieces
15
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS08I
Zoro #
G8039580
UPC #
050326177863
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Shank Size
3/8 in, 7/16 in
Thread Size
1/2"-20, 5/8"-18
Saw Sizes Included
3/4", 7/8", 1", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3"
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, 3 in
Saw Size Range
3/4 in to 3 in
Hole Saw Size - Maximum
3 in
Pilot Drill Diameter
1/4 in
Pilot Drill Length
3 1/8 in
Cutting Depth - Maximum
1 15/16 in
Hole Saw Size - Minimum
3/4 in

Details

Tooth Material
Bi-Metal
Number of Pieces
15
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 12 in Extension, (11) Hole Saws, (2) Arbors with Pilot Drills
Teeth per Inch
5/6
Replacement Arbor No.
Mfr. No. MA34, MA45PS
Item
Hole Saw Kit
Application
Industrial
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Number of Hole Saws
11
Materials Cut
Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube
Primary Material Application
General Purpose
For Workpiece Material
Duct, Mild Steel, Nail-Embedded Wood, Non-Ferrous Metals, Pipe, Plastic, Stainless Steel, Tube
Shank Shape
Hex

Description

Morse MHS08I (177863), 15 piece, industrial hole saw kit contains bimetal hole saw diameters that support most industrial maintenance applications. Kit includes 3/4", 7/8", 1", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", and 3", diameters, one (1) MA34, 3/8" shank (1/2"-20) standard arbor, one (1) MA45PSN, 1/2" shank (5/8-18) pin drive arbor, 12" arbor extension, slug ejector spring, and carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.