Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Kit, Saw Sizes 3/4" to 4-3/4"

  • Mfr # MHS23M

  • Zoro # G8039827


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Number of Pieces
25
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS23M
Zoro #
G8039827
UPC #
050326177788
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Shank Size
3/8 in, 7/16 in
Thread Size
1/2"-20, 5/8"-18
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Saw Sizes Included
3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/2", 2-11/16", 3", 3-5/8", 4-1/8", 4-1/2", 4-3/4"
Saw Size Range
3/4 in to 4 3/4 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 5/8 in, 3 in, 3 1/4 in, 3 3/8 in, 3 5/8 in, 3 3/4 in, 4 1/8 in, 4 1/2 in, 4 3/4 in
Pilot Drill Length
3 1/8 in
Hole Saw Size - Maximum
4 3/4 in
Cutting Depth - Maximum
1 15/16 in
Pilot Drill Diameter
1/4 in
Hole Saw Size - Minimum
3/4 in

Details

Tooth Material
Bi-Metal
Number of Pieces
25
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 12 in Extension, (2) Arbors with Pilot Drill, (2) Extra Pilot Drills, (20) Hole Saws
Teeth per Inch
5/6
Application
Industrial
Item
Hole Saw Kit
Replacement Pilot Drill No.
Mfr. No. MAPD3C
Replacement Arbor No.
Mfr. No. MA34, MA45PS
Materials Cut
Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube
Number of Hole Saws
20
Primary Material Application
General Purpose
For Workpiece Material
Duct, Mild Steel, Nail-Embedded Wood, Non-Ferrous Metals, Pipe, Plastic, Stainless Steel, Tube
Shank Shape
Hex

Description

Hole Saw Kit, Primary Material Application General Purpose, Materials Cut Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 5/6, Max. Cutting Depth 1 7/8 in, Impact Rated Not Impact Rated, Number of Hole Saws 20, Saw Size Range 3/4 in to 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.