Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Kit, Saw Sizes 3/4" to 4-3/4"

  • Mfr # MHSELE01

  • Zoro # G8040271


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 7/8 in
Number of Pieces
29
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSELE01
Zoro #
G8040271
UPC #
050326177894
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 7/8 in
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia x 3 3/32 in L
Saw Sizes Included
3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/2", 2-11/16", 3", 3-5/8", 4-1/8", 4-1/2", 4-3/4"
Thread Size
1/2"-20, 5/8"-18
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/2 in, 2 5/8 in, 3 in, 3 5/8 in, 4 1/8 in, 4 1/2 in, 4 3/4 in
Saw Size Range
3/4 in to 4 3/4 in
Cutting Depth - Maximum
1 15/16 in
Pilot Drill Length
3 1/8 in
Hole Saw Size - Maximum
4 3/4 in
Pilot Drill Diameter
1/4 in
Hole Saw Size - Minimum
3/4 in

Details

Tooth Material
Bi-Metal
Number of Pieces
29
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(16) Bimetal Hole Saws, (2) Arbors with Pilot Drill, (2) Extra Pilot Drills, (9) Grit Hole Saws
Teeth per Inch
5/6
Application
Electrical
Item
Hole Saw Kit
Replacement Arbor No.
Mfr. No. MA34, MA35PSCT
Replacement Pilot Drill No.
Mfr. No. MAPD3C, MAPD3CT
Number of Hole Saws
16
Materials Cut
Duct, Mild Steel, Nail-Embedded Wood, Non-ferrous Metals, Pipe, Plastic, Stainless Steel, Tube
Primary Material Application
General Purpose
Shank Shape
Hex
For Workpiece Material
Duct, Mild Steel, Nail-Embedded Wood, Non-Ferrous Metals, Pipe, Plastic, Stainless Steel, Tube

Description

Morse MHSELE01 (177894), 29 piece, professional electricians hole saw kit contains a combination of bimetal & carbide tipped hole saws, providing a wider range of cutting applications that a electrician could encounter. Common hole saw diameters that allow conduit pass through and electrical fitting installation. Kit includes 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2" and 4-3/4" diameter, bimetal hole saws, 3/4", 7/8", 1-1/8" , 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4" and 2-1/2" diameter, carbide tipped hole saws, one (1) MA34, 3/8" shank (1/2"-20) standard arbor, one (1) MA35PSN, 3/8" shank (5/8-18) pin drive arbor, two (2) high speed steel, replacement pilot bits and carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.