Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse 35mm Bi-Metal Hole Saw MHS225

35mm Bi-Metal Hole Saw (Discontinued)

  • Mfr # MHS225
  • Zoro # G8039915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS225
Zoro #
G8039915
UPC #
050326177696
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 15/16 in
Thread Size
5/8"-18
Saw Dia.
35 mm
Pilot Drill Size
1/4 in dia x 3 3/32 in L

Details

Tooth Material
Bi-Metal
Application
Stainless Steel, Machinable Metal, Nail Embedded Wood, Plastic
Arbor Design
Not Included
Teeth per Inch
5/6
Replacement Pilot Drill No.
Mfr. No. MAPD3CT
Tooth Material Grade
M42
Item
Hole Saw
Replacement Arbor No.
Mfr. No. MA45PS
Impact Rated
No
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 35 mm, Teeth per Inch 5/6, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In.-18, Pilot Drill Size 1/4 in dia x 3 3/32 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.