Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA20
Zoro #
G0289536
UPC #
050326110204
Country of Origin
United States
Dimensions
Max. Cutting Depth
1-1/2"
Shank Size
7/16" Hex
Saw Dia.
1-1/4"
Pilot Drill Size
1/4" dia. X 4-5/16" L
Details
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Built-In
Teeth per Inch
5
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. TACPD4
Tooth Material Grade
M42
Item
Hole Saw
Impact Rated
No
Description
Hole Saw, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1-1/4 In., Teeth per Inch 5, Max. Cutting Depth 1-1/2 In., Impact Rated No, Shank Size 7/16 In. Hex, Pilot Drill Size 1/4 In. dia. X 4-5/16 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.