Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA18
Zoro #
G1994474
UPC #
050326110181
Country of Origin
United States
Dimensions
Max. Cutting Depth
1-1/2"
Shank Size
7/16" Hex
Saw Dia.
1-1/8"
Pilot Drill Size
1/4" dia. X 4-5/16" L
Details
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Built-In
Teeth per Inch
5
Item
Hole Saw
Tooth Material Grade
M42
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. TACPD4
Description
Hole Saws, Hole Saw, Primary Saw Application Wood, Saw Dia. 1-1/8 In., Max. Cutting Depth 1-1/2 In., Arbor Design Built-In, Tooth Material Bi-Metal, Teeth per Inch 5, Tooth Material Grade M42, Shank Size 7/16 In. Hex, Pilot Drill Size 1/4 In. dia. X 4-5/16 In. L, Replacement Pilot Drill No. Mfr. No. TACPD4, Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.