Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA14
Zoro #
G0710543
UPC #
050326110143
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 1/2 in
Shank Size
7/16 in Hex
Saw Dia.
7/8 in
Pilot Drill Size
1/4 in dia X 4 5/16 in L
Details
Primary Saw Application
Wood
Tooth Material
Bi-Metal
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Arbor Design
Built-In
Teeth per Inch
5
Replacement Pilot Drill No.
Mfr. No. TACPD4
Impact Rated
No
Tooth Material Grade
M42
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Description
Hole Saw, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 7/8 in, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia X 4 5/16 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.