Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Roller, Hydraulic Lift Drum Loading

  • Mfr # 456-3

  • Zoro # G006145498


product price: $7,759.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Hazardous Location Specification
Class I Group D, Class II Groups F, G
Power Source
Electric Corded
For Drum Capacity
1 to 5 gal
Overall Width
27.25 in
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-3
Zoro #
G006145498
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27.25 in
For Minimum Drum Diameter
6 in
For Maximum Drum Height
40 in
Overall Height
40.44 in
Overall Depth
69.13 in
For Maximum Drum Diameter
26 in

Details

Item
Drum Roller
Hazardous Location Specification
Class I Group D, Class II Groups F, G
Power Source
Electric Corded
For Drum Capacity
1 to 5 gal
Motor Enclosure
Totally Enclosed Fan Cooled
Speed Adjustment
Variable Speed
Drum Loading
Hydraulic Lift
Machine Type
Drum Roller
Phase
Three
Full Container Weight Capacity
1,000 lb Liquid Load, 400 lb Dry Load
Operating Voltage @ Current
208V @ 3.1A, 230V @ 3A, 460V @ 1.5A
Features
Hydraulic Power-Tilt
Minimum Drum Speed
5 RPM
Standards
CSA Listed, EU, OSHA
Maximum Motor Horsepower
1 hp
Maximum Drum Speed
20 RPM
Frequency
60 Hz
Housing Material
Steel
Automated Operation
Not Automated Operation Capable
For Number of Drums
1

Description

Drum Roller, Automated Operation Not Automated Operation Capable, Drum Loading Hydraulic Lift, For Drum Capacity 1 to 5 gal, For Maximum Drum Diameter 26 in, For Maximum Drum Height 40 in, For Minimum Drum Diameter 6 in, For Minimum Drum Height Not Applicable, For Number of Drums 1, Full Container Weight Capacity 1,000 lb Liquid Load, 400 lb Dry Load, Half-Full Drum Weight Capacity Not Applicable, Maximum Motor Horsepower 1 hp, Motor Enclosure Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.