Zoro Homepage
This item is Discontinued.
Morse Jigsaw Blade, Bimetal, T-Shank, 14 TPI, PK5 SBO314C5

Jigsaw Blade, Bimetal, T-Shank, 14 TPI, PK5 (Discontinued)

  • Mfr # SBO314C5
  • Zoro # G9477447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBO314C5
Zoro #
G9477447
UPC #
050326404570
Country of Origin
United States

Dimensions

Length
3"

Details

Item
Jig Saw Blade
Primary Saw Application
Metal
Material
Bi-metal
Teeth per Inch
14
Shank Type
T
Application
Ferrous and Non-Ferrous Metals

Description

Jig Saw Blade, Teeth per Inch 14, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.