Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, D Drill Size Letter, 0246 Drill Siz

  • Mfr # 17177

  • Zoro # G308022930


product price:  $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17177
Zoro #
G308022930
UPC #
686125171773
Country of Origin
United States

Description

pMorse Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, D Drill Size Letter, 0246 in Drill Size Decimal inch, 4 in Overall Length, 234 in Cutting Depth, Standard Flute, 234 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.