Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, J Drill Size Letter, 0277 Drill Siz

  • Mfr # 17185

  • Zoro # G208023099


product price:  $11.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17185
Zoro #
G208023099
UPC #
686125171858
Country of Origin
United States

Description

pMorse Jobber Drill, Type J Heavy Duty Jobber Length, Series 2332, J Drill Size Letter, 0277 in Drill Size Decimal inch, 418 in Overall Length, 278 in Cutting Depth, Standard Flute, 278 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.