This item is Discontinued.

Morse Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 67 mm Drill Size  Metric, 0 12462

Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 67 mm Drill Size Metric, 0 (Discontinued)

  • Mfr # 12462
  • Zoro # G907996939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12462
Zoro #
G907996939
UPC #
686125124625
Country of Origin
France

Description

pMorse Jobber Length Drill, High Performance, Series 1361, ImperialMetric, 67 mm Drill Size Metric, 02638 in Drill Size Decimal inch, 101 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Wide Land Parabolic Flute, 63 mm Flute Length, 67 mm Shank, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, Bright, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.