This item is Discontinued.

Morse Jobber Length Drill, High Performance, Series 1361G, Imperial, 2564 Drill Size  Fraction, 03906 91829

Jobber Length Drill, High Performance, Series 1361G, Imperial, 2564 Drill Size Fraction, 03906 (Discontinued)

  • Mfr # 91829
  • Zoro # G307997475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91829
Zoro #
G307997475
UPC #
686125918293
Country of Origin
France

Description

pMorse Jobber Length Drill, High Performance, Series 1361G, Imperial, 2564 in Drill Size Fraction, 03906 in Drill Size Decimal inch, 133 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Wide Land Parabolic Flute, 87 mm Flute Length, 2564 in Shank, Straight Shank, 130 deg Point, SelfCentering Point, Right Hand Cutting, M35 Cobalt Cutting Edge, M35 Cobalt, TiN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.