Jobber Length Drill, Series 1330, Imperial, 1532 Drill Size Fraction, 04688 Drill Size Deci

  • Mfr # 11486

  • Zoro # G208022764


product price:  $13.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11486
Zoro #
G208022764
UPC #
686125114862
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330, Imperial, 1532 in Drill Size Fraction, 04688 in Drill Size Decimal inch, 534 in Overall Length, 4516 in Cutting Depth, Standard Flute, 4516 in Flute Length, 1532 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.