Jobber Length Drill, Series 1330, Imperial, 3164 Drill Size Fraction, 04844 Drill Size Deci

  • Mfr # 11487

  • Zoro # G008043198


product price: $16.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11487
Zoro #
G008043198
UPC #
686125114879
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330, Imperial, 3164 in Drill Size Fraction, 04844 in Drill Size Decimal inch, 578 in Overall Length, 438 in Cutting Depth, Standard Flute, 438 in Flute Length, 3164 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.