Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill, Series 1330, Imperial, 4164 Drill Size Fraction, 06406 Drill Size Deci

  • Mfr # 11497

  • Zoro # G308043256


product price: $70.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11497
Zoro #
G308043256
UPC #
686125114978
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330, Imperial, 4164 in Drill Size Fraction, 06406 in Drill Size Decimal inch, 718 in Overall Length, 5316 in Cutting Depth, Standard Flute, 5316 in Flute Length, 4164 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.