Jobber Length Drill, Series 1330, Imperial, 4364 Drill Size Fraction, 06719 Drill Size Deci

  • Mfr # 11499

  • Zoro # G508043162


product price: $81.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11499
Zoro #
G508043162
UPC #
686125114992
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330, Imperial, 4364 in Drill Size Fraction, 06719 in Drill Size Decimal inch, 758 in Overall Length, 558 in Cutting Depth, Standard Flute, 558 in Flute Length, 4364 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.