Jobber Length Drill, Series 1330, Imperial, 716 Drill Size Fraction, 04375 Drill Size Decim

  • Mfr # 11484

  • Zoro # G208043554


product price:  $11.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11484
Zoro #
G208043554
UPC #
686125114848
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal inch, 512 in Overall Length, 4116 in Cutting Depth, Standard Flute, 4116 in Flute Length, 716 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.