Jobber Length Drill, Series 1330L, Imperial, 2564 Drill Size Fraction, 03906 Drill Size Dec

  • Mfr # 12054

  • Zoro # G408023011


product price:  $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12054
Zoro #
G408023011
UPC #
686125120542
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330L, Imperial, 2564 in Drill Size Fraction, 03906 in Drill Size Decimal inch, 518 in Overall Length, Standard Flute, 334 in Flute Length, 2564 in Shank, Straight Shank, 118 deg Point, Standard Point, Left Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum and NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.