Jobber Length Drill, Series 1330L, Imperial, 2764 Drill Size Fraction, 04219 Drill Size Dec

  • Mfr # 12056

  • Zoro # G408041756


product price:  $28.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12056
Zoro #
G408041756
UPC #
686125120566
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330L, Imperial, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal inch, 538 in Overall Length, Standard Flute, 31516 in Flute Length, 2764 in Shank, Straight Shank, 118 deg Point, Standard Point, Left Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum and NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.