Jobber Length Drill, Series 1330L, Imperial, 516 Drill Size Fraction, 03125 Drill Size Deci

  • Mfr # 12049

  • Zoro # G108041919


product price:  $16.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12049
Zoro #
G108041919
UPC #
686125120498
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1330L, Imperial, 516 in Drill Size Fraction, 03125 in Drill Size Decimal inch, 412 in Overall Length, Standard Flute, 3316 in Flute Length, 516 in Shank, Straight Shank, 118 deg Point, Standard Point, Left Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum and NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.