Jobber Length Drill, Series 1332, Imperial, T Drill Size Letter, 0358 Drill Size Decimal inch

  • Mfr # 11472

  • Zoro # G008043242


product price: $8.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11472
Zoro #
G008043242
UPC #
686125114725
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1332, Imperial, T Drill Size Letter, 0358 in Drill Size Decimal inch, 478 in Overall Length, 312 in Cutting Depth, Standard Flute, 312 in Flute Length, 0358 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.