Jobber Length Drill, Series 1333, ImperialMetric, 103 mm Drill Size Metric, 04055 Drill Size

  • Mfr # 12859

  • Zoro # G608043468


product price:  $15.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12859
Zoro #
G608043468
UPC #
686125128593
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1333, ImperialMetric, 103 mm Drill Size Metric, 04055 in Drill Size Decimal inch, 133 mm Overall Length, 87 mm Cutting Depth, 2 Flutes, Standard Flute, 87 mm Flute Length, 103 mm Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Aluminum and NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.