Jobber Length Drill, Series 1333, ImperialMetric, 135 mm Drill Size Metric, 05315 Drill Size

  • Mfr # 12881

  • Zoro # G408023219


product price:  $44.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12881
Zoro #
G408023219
UPC #
686125128814
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1333, ImperialMetric, 135 mm Drill Size Metric, 05315 in Drill Size Decimal inch, 160 mm Overall Length, 108 mm Cutting Depth, 2 Flutes, Standard Flute, 108 mm Flute Length, 135 mm Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Aluminum and NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.