
Jobber Length Drill, Series 1333, ImperialMetric, 175 mm Drill Size Metric, 0689 Drill Size
Mfr # 12890
Zoro # G108043432
product price:Â $81.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12890
Zoro #
G108043432
UPC #
686125128906
Country of Origin
United States
Description
pMorse Jobber Length Drill, General Purpose, Series 1333, ImperialMetric, 175 mm Drill Size Metric, 0689 in Drill Size Decimal inch, 191 mm Overall Length, 130 mm Cutting Depth, 2 Flutes, Standard Flute, 130 mm Flute Length, 175 mm Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Aluminum and NonFerrous Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.