Jobber Length Drill, Series 1333, ImperialMetric, 9 mm Drill Size Metric, 03543 Drill Size D

  • Mfr # 13122

  • Zoro # G408043484


product price:  $11.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13122
Zoro #
G408043484
UPC #
686125131227
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1333, ImperialMetric, 9 mm Drill Size Metric, 03543 in Drill Size Decimal inch, 125 mm Overall Length, 81 mm Cutting Depth, 2 Flutes, Standard Flute, 81 mm Flute Length, 9 mm Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Black Oxide, Applicable Materials Aluminum and NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.