This item is Discontinued.

Morse Jobber Length Drill, Series 1335G, Imperial, 932 Drill Size  Fraction, 02812 Drill Size  Deci 93344

Jobber Length Drill, Series 1335G, Imperial, 932 Drill Size Fraction, 02812 Drill Size Deci (Discontinued)

  • Mfr # 93344
  • Zoro # G508022952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93344
Zoro #
G508022952
UPC #
686125933449
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1335G, Imperial, 932 in Drill Size Fraction, 02812 in Drill Size Decimal inch, 414 in Overall Length, 21516 in Cutting Depth, Parabolic Flute, 21516 in Flute Length, 932 in Shank, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.