This item is Discontinued.

Morse Jobber Length Drill, Series 1355G, Imperial, 14 Drill Size  Fraction, 025 Drill Size  Decimal 93342

Jobber Length Drill, Series 1355G, Imperial, 14 Drill Size Fraction, 025 Drill Size Decimal (Discontinued)

  • Mfr # 93342
  • Zoro # G508043421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93342
Zoro #
G508043421
UPC #
686125933425
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 1355G, Imperial, 14 in Drill Size Fraction, 025 in Drill Size Decimal inch, 4 in Overall Length, 234 in Cutting Depth, Parabolic Flute, 234 in Flute Length, 14 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.