This item is Discontinued.

Morse Jobber Length Drill, Series 1363, Imperial, 1532 Drill Size  Fraction, 04688 Drill Size  Deci 14285

Jobber Length Drill, Series 1363, Imperial, 1532 Drill Size Fraction, 04688 Drill Size Deci (Discontinued)

  • Mfr # 14285
  • Zoro # G408041817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14285
Zoro #
G408041817
UPC #
686125142858
Country of Origin
United States

Description

pMorse Jobber Length Drill, General Purpose, Series 1363, Imperial, 1532 in Drill Size Fraction, 04688 in Drill Size Decimal inch, 534 in Overall Length, 4516 in Cutting Depth, High Spiral Flute, 4516 in Flute Length, 1532 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, Bright, Applicable Materials Aluminum, Copper, Magnesium, Plastic, Soft Steel and Zincp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.