Jobber Length Drill, Series 2345, 72 mm Drill Size Metric, 02835 Drill Size Decimal inch, 10

  • Mfr # 17666

  • Zoro # G008043761


product price:  $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17666
Zoro #
G008043761
UPC #
686125176662
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 2345, 72 mm Drill Size Metric, 02835 in Drill Size Decimal inch, 108 mm Overall Length, 75 mm Cutting Depth, Standard Flute, 75 mm Flute Length, Straight Shank, 135 deg Point, Split Point, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Titanium, Inconel and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.