Jobber Length Drill, Series 5330, Imperial, 18 Drill Size Fraction, 0125 Drill Size Decimal

  • Mfr # 50358

  • Zoro # G208043813


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50358
Zoro #
G208043813
UPC #
686125503581
Country of Origin
United States

Description

pMorse Jobber Length Drill, Series 5330, Imperial, 18 in Drill Size Fraction, 0125 in Drill Size Decimal inch, 234 in Overall Length, 158 in Cutting Depth, Standard Flute, 158 in Flute Length, 18 in Shank, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, Carbide Cutting Edge, No Through Coolant YesNo, Bright, Applicable Materials Cast Iron, NonFerrous Metals, Composites, Hard Plastic, Fiberglass and Abrasive NonFerrous Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.