This item is Discontinued.

This item is Discontinued.
Jobber Length Drill, Standard Length, Series 5374, Imperial, 18 Drill Size Wire, 01695 Drill S (Discontinued)
Mfr #
51073
Zoro #
G208043745
UPC # 686125510732
Country of Origin United States
Category Jobber Length Drill Bits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 51073
- Zoro #
- G208043745
- UPC #
- 686125510732
- Country of Origin
- United States
Description
pMorse Jobber Length Drill, Standard Length, Series 5374, Imperial, 18 Drill Size Wire, 01695 in Drill Size Decimal inch, 234 in Overall Length, 158 in Cutting Depth, Standard Flute, 158 in Flute Length, 0169 in Shank, Straight Shank, 118 deg Point, Split Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Aluminum, Cast Iron, NonFerrous Alloy and Plasticp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.