This item is Discontinued.

Morse Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2330T, 1764 Drill Size  Fraction, 02656 93829

Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2330T, 1764 Drill Size Fraction, 02656 (Discontinued)

  • Mfr # 93829
  • Zoro # G408043200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93829
Zoro #
G408043200
UPC #
686125938291
Country of Origin
United States

Description

pMorse Jobber Length Drill, Type J Aircraft Heavy Duty, Series 2330T, 1764 in Drill Size Fraction, 02656 in Drill Size Decimal inch, 418 in Overall Length, 278 in Cutting Depth, Standard Flute, 278 in Flute Length, 1764 in Shank, Straight Shank, 135 deg Point, Split Point, M42 Cobalt Cutting Edge, M42 Cobalt, AlTiN Coated, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel, Stainless Steel and Other Difficult to Drill Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.