Kontrol-Karrier 3-Piece Drum Holder 185G - 55 Gallon Steel Drum - 800 Lb. Cap.
- Mfr # 185G
- Zoro # G105992238
product price:Â
$
2,467.99
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
- 185G
- Zoro #
- G105992238
- UPC #
- -
- Country of Origin
- United States
Description
Morse kontrol-karrier 3-piece drum holder - 55-gallon steel drum - 800 lbs. Capacity morse model 185g below-hook drum carrier allows you to lift, move and pour a drum weighing up to 800 lb. (363 kg). The 3-piece drum holder is designed to securely hold a 55 gallon steel drum (208 liter steel drum) with 22.5" (57 cm) outside diameter between the ribs. Includes load test certificate.