Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TACLKIT1
Zoro #
G3449327
UPC #
050326121019
Country of Origin
United States
Dimensions
Saw Sizes Included
1", 2-1/8"
Pilot Drill Size
1/4 in dia x 4 5/16 in L
Shank Size
7/16 in Hex
Range of Saw Sizes
1" to 2-1/8"
Max. Cutting Depth
1 1/2 in
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
3
Includes
(1) Pilot Drill 4 5/16 inL
Teeth per Inch
5
Arbor Design
Built-In
Primary Saw Application
Wood
Impact Rated
No
Replacement Pilot Drill No.
Mfr. No. TACPD4
Item
Locksmiths Hole Saw Kit
Hole Saw Product Grouping
Hole Saw Kits
Description
Locksmiths Hole Saw Kit, Arbor Design Built-In, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 5/16 in L, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.