This item is Discontinued.

No Product Image Available

This item is Discontinued.

Morse

Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 35-3/8 in L, 1/2 in W, 0.02 in T (Discontinued)

Mfr # ZWEP351418MCB
Zoro # G708680655
UPC # 50326003452
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZWEP351418MCB
Zoro #
G708680655
UPC #
50326003452
Country of Origin
United States

Description

M.K. Morse Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 35-3/8 in Length, 1/2 in Width, 0.02 in Thickness, 14/18 TPI, Variable Pitch/Wavy Teeth, HSS Cutting Edge, Bi-Metal Body, Applicable Materials: Machinable Metals, Pipe, Stainless Steel, Tubing and Solids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.